DESCRIPTION

Moen Eva™ 1.75 gpm Single Lever Handle Pressure Balancing Tub and Shower Trim with Showerhead

MT62133EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
7 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$70.5
EACH
  • QUANTITY

DOCUMENTS