DESCRIPTION

  • Moen® genuine part

Moen Single Handle Posi-Temp Stop Tube

M15972

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Number of Handles
Single Handle

Starting at
$15.92
EACH
  • QUANTITY