DESCRIPTION

  • Features 1/4" shut-off stops
  • Limited ten year warranty
  • Pressure balancing 4 port cycling valve

CFG Cornerstone™ Single-Handle Pressure Balancing Valve in Polished Chrome

CFG45317

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Cornerstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY