This product requires certification to purchase.

Single Handle Shower Valve Trim in Chrome

Moen

Single Handle Shower Valve Trim in Chrome

  • Fast #
  • Part #MTL5470
  • Item #12150274
  • Manufacturer Part #MTL5470
4.7 out of 5 Customer Rating
Brand image
Moen

Single Handle Shower Valve Trim in Chrome

  • Fast #
  • Part #MTL5470
  • Item #12150274
  • Manufacturer Part #MTL5470
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Moen's lifetime warranty
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Chateau line
  • Standard Shower Valve and Trim
  • Single lever handle
  • Built on the Moen M-PACT common valve system using 1225 cartridge type
  • Made in America
  • Requires Certification
Dimensions & Measurements
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Product Type
Valve Trim
Type
MTL5470
UPC
026508391570