DESCRIPTION

  • Features M-Pact®® common valve
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Spray face diameter: 2 1/2"

Moen Chateau® Single-Handle Shower Valve Trim Kit 1.7 gpm

ML2368EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.7 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$167.25
EACH
  • QUANTITY