DESCRIPTION

Moen Chateau® Single Lever Handle Shower Valve Trim

MTL470

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$28.81
EACH
  • QUANTITY