DESCRIPTION

Moen Single-Handle Shower Valve Trim Posi-Temp 1.5 gpm

M8389EP15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$198.25
EACH
  • QUANTITY