DESCRIPTION

  • Moen® genuine part

Moen Monticello® Single Handle Tub and Shower Escutcheon

M97578

Color Finish

 

SPECIFICATIONS

Collection
Monticello®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Number of Handles
Single Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.29
EACH
  • QUANTITY