DESCRIPTION

Moen Posi-Temp® Single-Handle Tub And Shower Pressure Balance Valve Centerset Less Stops Posi-Temp

M62320

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Posi-Temp®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
CC
Faucet Connection Size
1/2 in
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$84.2
EACH
  • QUANTITY