DESCRIPTION

Moen Single Knob Handle Tub and Shower Pressure Balancing Valve Centerset with Stops in Smoke

M62370

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Smoke
End Connection 1
CC
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$106.22
EACH
  • QUANTITY