DESCRIPTION

Moen Single-Handle Tub and Shower Pressure Balancing Valve Iron Pipe in Clear (Less Stops)

M62300

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Clear
Color Finish Category
Clear
End Connection 1
IPS
Handle Material
Acrylic
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$84.2
EACH
  • QUANTITY