DESCRIPTION

Moen Moentrol® Double-Handle Tub and Shower Valve Only

M3570

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Moentrol®
End Connection 1
CC
Flow Rate
2.5 gpm
Material
Metal
Number of Handles
Two Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$153.47
EACH
  • QUANTITY