DESCRIPTION

Moen Single-Handle Tub and Shower Valve Only IPS

MOE2510

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$94.01
EACH
  • QUANTITY