DESCRIPTION

Moen Legend® Single Lever Handle Tub and Shower Valve Trim Kit

MTL170

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Legend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$36.11
EACH
  • QUANTITY