DESCRIPTION

  • Low-arc spout design for conventional styling

Moen Chateau® Single Hole Lavatory Faucet

ML4631

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
4-3/8 in
Spout Type
Rigid
WaterSense Labeled
Yes
Width
6-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY