DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty

Moen Chateau® Single Knob Handle Valve Trim Kit

MT181

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Knob
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$27.13
EACH
  • QUANTITY