DESCRIPTION

  • Moen® genuine part

Moen Legend® Single Knob Handle with Tub and Shower Assembly

M98025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen Legend Tub & Shower Clear
Collection
Legend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Number of Handles
Single Handle
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY