DESCRIPTION

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Includes soap/lotion dispenser
  • Limited lifetime warranty

Moen Kinzel™ Single Lever Handle Low Arc Kitchen Sink Faucet

M87035

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Kinzel™
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
9, NSF 61
Number of Handles
Single Handle
Spout Height
7-23/64 in
Spout Reach
9-49/64 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$475.95
EACH
  • QUANTITY