DESCRIPTION

  • 3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 7" tub spout length
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • brushed nickel finish brings the warm look of stainless to your bath
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • equipped with the Posi-Temp(r) pressure-balancing control valve to help maintain water temperature in the shower
  • lever handle makes it easy to adjust the water
  • limited lifetime warranty
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Moen Eva Single Lever Handle Pressure Balancing Tub and Shower Trim with Showerhead

MT2133EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Adjustable
No
Application
Residential
Brand Model Compatibility
EvaBrushed Nickel Posi-Temp®Tub/Shower
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1222
Collection
Eva
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Diameter
7-1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm @ 80 psi
Green
WaterSense, Yes
Handle Type
Lever
Height
6-3/5 in
Inside Diameter
3-1/2 in
Inside Diameter 2
2-1/2 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Metal
Number Of Pieces
3 Piece
Number of Handles
Single Handle
Origin
Global
Showerhead Function
Single
Side Spray
No
Spout Reach
7 in
Spout Type
Diverter, Slip Fit
Spray Type
Full
Trim Only
Yes
Type
Tub/Shower
Valve Operator
Handle
WaterSense Labeled
Yes
Weight
3.3
Width
7-3/4 in

Starting at
$171.36
EACH
  • QUANTITY