DESCRIPTION

Moen Reflex™ Single Lever Handle Pull-Down High Arc Kitchen Sink Faucet

M7565E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Reflex™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
9-1/2 in
Spout Reach
7-17/32 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No

Starting at
$577.17
EACH
  • QUANTITY