DESCRIPTION

Moen Varese™ Single Lever Handle Pull-Out Kitchen Sink Faucet

M87450SRS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Center Size
10-1/4 in
Collection
Varese™
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
9, NSF 61
Number of Handles
Single Handle
Spout Height
12-3/16 in
Spout Reach
9 in
Spout Swivel
120°
Spout Type
High Arc
Trim Only
No

Starting at
$437.06
EACH
  • QUANTITY