• Cart

DESCRIPTION

  • Showerhead sold separately

Moen Chateau® Single Lever Handle Tub and Shower

MTL183NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
$42.59
EACH
  • QUANTITY