• Cart

DESCRIPTION

Moen Banbury® Single Lever Handle Tub and Shower Valve Trim with 1-Function Showerhead

M82910

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Banbury®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY