DESCRIPTION

  • 1 handle tub/shower
  • Lever handle kit

Moen Single Lever Handle Tub/Shower Kit

M117948

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-1/4 in
Length
2-81/100 in
Number of Handles
Single Handle
Width
2-19/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.61
EACH
  • QUANTITY