DESCRIPTION

Moen 90 Degree™ Single Lever Handle Volume Control Valve

MTS3300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
$104.33
EACH
  • QUANTITY