Single Mount Escutcheon in Oil Rubbed Bronze for Kingsley 6102 Model Low Arc Bathroom Faucets

Part #M118882ORB  |  Item #2178731  |  Manufacturer Part #118882ORB

$23.97 EACH

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Kingsley™ 6102 Model Low Arc Bathroom Faucets

Coating: Painted

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

UL Listed: No

Weight: 0.26

Width: 2 in