1.5 gpm 1 Hole Deck Mount Beverage Faucet with Single Lever Handle in Polished Chrome
Sip™ 1.5 gpm 1 Hole Deck Mount Beverage Faucet with Single Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
- One-handle lever handle makes it easy to adjust the water
- Cold only
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Beverage faucet
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1234™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Faucet
- Scald Guard:
- Yes
- Side Spray:
- No
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel
- Style:
- Transitional
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 3.36 lb
- cUPC Certified:
- No