Single Handle Kitchen Faucet in Matte Black

You last purchased this on
 
Moen

Sip™ Single Handle Kitchen Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sip™ Single Handle Kitchen Faucet in Matte Black

  • Fast #
  • Part #MS5520BL
  • Item #7804786
  • Manufacturer Part #S5520BL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sip™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1234™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
11 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Faucet
Scald Guard:
Yes
Side Spray:
No
Spout Height:
8-9/16 in
Spout Reach:
5 in
Spout Type:
Swivel
Style:
Transitional
Supply Lines Included:
No
UL Listed:
No
Valve Type:
Disc Valve
Weight:
2.83 lb