Single Handle Pull Down Bar Faucet in Chrome

You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Bar Faucet in Chrome

  • Fast #
  • Part #M7664
  • Item #8526154
  • Manufacturer Part #7664
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • One-handle lever handle makes it easy to adjust the water
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sleek™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Pressure - High:
60
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
6-9/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated, Powerful Cleaning Rinse
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No