Adjustable Slide Bar with Attaching Hardware in Classic Brushed Nickel
This product has been replaced by
Manufacturer Part #154296BN
Adjustable Slide Bar with Attaching Hardware in Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 28-37/50 in
- Faucet Height:
- 30 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Height:
- 3-9/100 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Accessories
- Scald Guard:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 2.99 lb
- Width:
- 4-1/25 in