DESCRIPTION

  • Five year limited warranty

Moen Adjustable Slide Bar with Attaching Hardware

M101629

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Height
30 in
IAPMO Listed
No
Length
30 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$107.75
EACH
  • QUANTITY