Single Function Hand Shower in Chrome and Stainless
Single Function Hand Shower in Chrome and Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single function with non-positive pause
- Handheld shower includes integral double check valves for backflow protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated, PVD
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Stainless
- EcoLogo Certified:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-1/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 39-19/50 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 36 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower
- Scald Guard:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Commercial
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 6.03 lb
- Width:
- 5-63/100 in