Slide Bar Kit in Antique Bronze

Part #MA735AZ  |  Item #4081874  |  Manufacturer Part #A735AZ

Color/Finish: Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 3-1/4 in

Faucet Height: 33 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 33 in

Length: 30 in

Material: Metal

WaterSense Labeled: No