Slidebar Slider in Polished Brass
Slidebar Slider in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4-1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 7/10 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Accessories
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb
- Width:
- 3-3/4 in