DESCRIPTION

Moen Slider for Slide Bar

M137034

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-3/4 in
Length
7/10 in
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

Starting at
$17.18
EACH
  • QUANTITY