Tub Spout with 1/2 in. Slip Fit Connection in Polished Brass

You last purchased this on
 
Moen

Chateau® Tub Spout with 1/2 in. Slip Fit Connection in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Chateau® Tub Spout with 1/2 in. Slip Fit Connection in Polished Brass

  • Fast #
  • Part #M3829P
  • Item #2254447
  • Manufacturer Part #3829P
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
NSF Certified:
No
Origin:
Global
Spout Type:
Non-Diverter
Style:
Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.4 lb
Width:
2-1/2 in