DESCRIPTION

Moen Monticello® Small Lever Handle Insert Two Handle

M97557SL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Lever
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY