DESCRIPTION

Moen Monticello® Small Lever Handle Insert Two Handle

M97558

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Two Handle
Width
3 in

Starting at
$53.6
EACH
  • QUANTITY