DESCRIPTION

Moen Monticello® Small Lever Handle Insert Two Handle

M97559

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Two Handle

Starting at
$54.9
EACH
  • QUANTITY