Soap Dispenser Head Assembly in Mediterranean Bronze

Part #M100509BRB  |  Item #3987306  |  Manufacturer Part #100509BRB

$63.90 EACH
(Pricing is for Mediterranean Bronze)

Color/Finish: Mediterranean Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • MOEN® genuine part

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

Product Type: Accessories

Weight: 2.5