• Cart

DESCRIPTION

  • Features 18 oz refillable bottle
  • Finish resists fingerprints and water spots for a cleaner look
  • Top lifts off for easy refill

Moen Traditional® Soap Dispenser

MS3945

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Depth
5-3/100 in
Height
5-3/100 in
Spout Reach
3-39/50 in

Starting at
$113.98
EACH
  • QUANTITY