18 oz. Deck Mount Metal Soap Dispenser in Chrome
18 oz. Deck Mount Metal Soap Dispenser in Chrome
Frequently Purchased Together
Product Details
- PRACTICAL DESIGN: Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Kitchen Faucets
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Backed by Moen's Limited Lifetime Warranty
- Designed for hassle-free installation
- Use for either soap or lotion
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Capacity:
- 18 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-39/50 in
- EPA Compliant:
- No
- Faucet Height:
- 5-3/100 in
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 5-3/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3-1/2 in
- Maximum Temperature:
- 160
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overall Depth:
- 3-39/50 in
- Overall Height:
- 5-3/100 in
- Overall Width:
- 2-1/50 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Soap and Lotion Dispenser
- Style:
- Traditional
- Tub Spout Reach:
- 3-1/2 in
- UL Listed:
- No
- Vandal Resistant:
- No
- Weight:
- 1.65 lb
- Width:
- 2 in