DESCRIPTION

  • Limited lifetime warranty

Moen Monticello® Spout Assembly Kit

M2197

Color Finish

 

SPECIFICATIONS

Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS