Spout Cap and Accent Widespread Lavatory in Polished Chrome
Spout Cap and Accent Widespread Lavatory in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout cap & accent, widespread lav
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Castleby™ Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Product Type:
- Spout
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb