DESCRIPTION

  • Monticello Roman tub
  • Spout escutcheon

Moen Monticello® Spout Escutcheon for Moen T951 and T951CP Monticello Deck Mount Double-Handle Roman Tub Filler Trim

M2187

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen T951 and T951CP Monticello® Deck Mount Two Handle Roman Tub Filler Trim
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$16.64
EACH
  • QUANTITY