Spout Escutcheon for TS903BN Deck Mount Double-Handle Roman Tub Filler in Brushed Nickel
Spout Escutcheon for TS903BN Deck Mount Double-Handle Roman Tub Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TS903BN Deck Mount Two Handle Roman Tub Filler
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.27 lb