DESCRIPTION

Moen Spout

MS0000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
6 in
Spout Type
Gooseneck

Starting at
$38.12
EACH
  • QUANTITY