DESCRIPTION

Moen Stainless Escutcheon and Gasket Kit

M157328

Width:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
10 in

Starting at
$36.04
EACH
  • QUANTITY