Single Handle Pull Down Kitchen Faucet in Brushed Gold

You last purchased this on
 
Moen

STo Single Handle Pull Down Kitchen Faucet in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

STo Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #MS72308BG
  • Item #7660902
  • Manufacturer Part #S72308BG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Brushed gold
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Features Duralock(TM) quick connect system for easy installation
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
STo
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
No
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Powerful Cleaning Rinse
Supply Lines Included:
Yes
UL Listed:
No