DESCRIPTION

  • Five year limited warranty

Moen Swivel Slide Bar

M100686

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Bar Mount
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.02
EACH
  • QUANTITY